
4.5W B10 LED Lamp, 27K
Item #: 1716041
Cat #: ECOLED2.5B10CBLUNTCL8277YVRP6
UPC: 046135408786
Documents & Guides
LED Lamp, B10, 4.5 Watt, 300 Lumen, 2700K, 80 CRI, Blunt Tip, E12 Candelabra Base, Clear, 120 Volt, Non-Dimmable, Replaces 40 Watt incandescent, 6 per SKU, 18 per Case *Sylvania Product Code 40878* *Sylvania Part # 40878*
Sign In or Register to view pricing and more.
Overview
LED Lamp, B10, 4.5 Watt, 300 Lumen, 2700K, 80 CRI, Blunt Tip, E12 Candelabra Base, Clear, 120 Volt, Non-Dimmable, Replaces 40 Watt incandescent, 6 per SKU, 18 per Case *Sylvania Product Code 40878* *Sylvania Part # 40878*
SYLVANIA ECO LED line of products delivers a quality LED light, at an affordable price. This lasting, economical line of LED lamps provides the perfect lighting solution for any budget.
Also known as: 046135408786, ECOLED2.5B10CBLUNTCL8277YVRP6
Specifications
Color: | Clear |
Volts AC: | 120 |
Lumens: | 300 |
Shape: | B10 (Blunt Tip) |
Color Rendering Index (CRI): | 80 |
Color Temperature: | 2700 (Warm White) |
Wattage: | 4.500 |
Light Technology: | LED |
Dimmable: | No |
Base: | Candelabra Screw (E12) |
Color: | Clear |
Lumens: | 300 |
Color Rendering Index (CRI): | 80 |
Wattage: | 4.500 |
Dimmable: | No |
Volts AC: | 120 |
Shape: | B10 (Blunt Tip) |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Base: | Candelabra Screw (E12) |
Customer Reviews
No reviews for this product
(0)