3 IN INSUL GNDG BSHG

Item #: 171592

Cat #: BLG-3104

UPC: 783126042450

Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type BLG Insulated Grounding Bushing, Size: 3 IN, Malleable Iron Body, Stainless Steel Screws, Finish: Zinc Plated, Connection: Set-Screw, 150 DEG C, 4 IN Outside Diameter, 1 IN Width, 14 - 4 AWG Grounding Wire, 2-1/2 IN Turning Radius

Overview

OZ-Gedney Type BLG Insulated Grounding Bushing, Size: 3 IN, Malleable Iron Body, Stainless Steel Screws, Finish: Zinc Plated, Connection: Set-Screw, 150 DEG C, 4 IN Outside Diameter, 1 IN Width, 14 - 4 AWG Grounding Wire, 2-1/2 IN Turning Radius
Also known as: 783126042450, BLG-3104

Specifications

Material: Malleable Iron
Diameter: 3 in
Material: Malleable Iron
Diameter: 3 in

Customer Reviews

No reviews for this product
(0)