Front Terminals for Cables, CU/AL, 2 x 2/0 AWG - 500 kcmil, 3 Pieces, XT5, UL/CSA

Item #: 1715857

Cat #: KXT5CUAL2X500K-3PC

UPC: 056221030364

Sign In or Register to view pricing and more.
Documents & Guides
Front Terminals for Cables, in Copper-Aluminum, 2 x 2/0 AWG - 500 kcmil, 3 Pieces, XT5, UL/CSA

Overview

Front Terminals for Cables, in Copper-Aluminum, 2 x 2/0 AWG - 500 kcmil, 3 Pieces, XT5, UL/CSA
Break new ground. A cutting-edge molded case circuit-breaker range delivering a brand new product experience, with extreme performance and protection features up to 1600A, maximizing ease of use, integration and connectivity. Built to deliver safety, reliability and quality.
Also known as: 056221030364, KXT5CUAL2X500K-3PC

Specifications

Material: Copper, Aluminum
Type: Cable Terminal
Allowable Gauge Range: 2/0 - 500
Material: Copper, Aluminum
Allowable Gauge Range: 2/0 - 500
Type: Cable Terminal

Customer Reviews

No reviews for this product
(0)