Conduit Body Cover, Screw-On/Flat Type, Diameter 1", Form 85, Cast Aluminum

Item #: 171572

Cat #: K100-CA

UPC: 781381470704

Sign In or Register to view pricing and more.
Conduit Body Cover, Type Screw-On/Flat Cover, Diameter 1 Inch, Form 85, Cast Aluminum, Furnished With Stainless Steel Fastening Screws

Overview

Conduit Body Cover, Type Screw-On/Flat Cover, Diameter 1 Inch, Form 85, Cast Aluminum, Furnished With Stainless Steel Fastening Screws
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381470704, K100-CA

Specifications

Material: Cast Aluminum
Diameter: 1 in
Material: Cast Aluminum
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)