This product may not be available in all locations.
![](https://img.youtube.com/vi/cPMJNL-eQdk/0.jpg)
![Contactor, Type L, multipole lighting, mech held, 30A, 4P, 600 V, 110/120 VAC 50/60 Hz coil, NEMA 1 Contactor, Type L, multipole lighting, mech held, 30A, 4P, 600 V, 110/120 VAC 50/60 Hz coil, NEMA 1](https://rexel-cdn.com/products/pdocref8903lxg1000v02dapfiletyperendition4000png.jpg?i=B6BFFEAA-8B3D-46C4-A9C7-50129B84B591&f=420)
Contactor, Type L, multipole lighting, mech held, 30A, 4P, 600 V, 110/120 VAC 50/60 Hz coil, NEMA 1
Item #:
171563
Cat #:
8903LXG40V02R6
UPC:
785901023289
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Type L, multipole lighting, mechanically held, 30A, 4 pole, 600 V, 110/120 VAC 50/60 Hz coil, NEMA 1, +option
Overview
Contactor, Type L, multipole lighting, mechanically held, 30A, 4 pole, 600 V, 110/120 VAC 50/60 Hz coil, NEMA 1, +option
8903L multipole lighting contactors are for lighting control applications. 8903L lighting contactors are available in either mechanically held or electrically held versions. This is a mechanically held device. Can switch up to 30 A fluorescent and 20 A tungsten lighting loads. The contacts are field convertible from NO to NC. This device 4 pole device has 4 NO contacts. Supplied with two operating coils. One is for latching the contactor and the other is to unlatch the contactor. Both coils are 110/120 VAC 50/60 Hz rated. Other coils are available in a wide variety of common voltages up to 600VAC. Contactor is in a NEMA 1 painted sheet steel enclosure, but a variety of other enclosure types are available. Coils and contacts are easily replaced. Enclosure is 12.69 inches tall, 7.81 inches wide and 6.03 inches deep. 8903L lighting contactors are UL Listed and CSA Certified.
Also known as: 785901023289, 8903LXG40V02R6
Specifications
Volts AC Control: | 120 |
Phase: | 3 |
Type: | Contactor, Mechanically Held, Lighting |
Family / Style: | 8903 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Amps: | 30 |
Poles: | 4 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Volts AC Control: | 120 |
Type: | Contactor, Mechanically Held, Lighting |
Mounting: | Surface |
Amps: | 30 |
Volts AC: | 600 |
Phase: | 3 |
Family / Style: | 8903 |
IP/NEMA Rating: | NEMA 1 |
Poles: | 4 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)