LED High Bay, 2x4, 255 Watt, 34680 Lumen, 5000K, 120-277V

Item #: 1715460

Cat #: LNHIBA3A/255UNVD850/24W/WH

UPC: 046135619915

Sign In or Register to view pricing and more.
Documents & Guides
LED Linear High Bay, 2x4, 255 Watt, 34680 Lumen, 5000K, 80 CRI, Wide Distribution, 120-277 Volt, Dimmable, 1 per SKU *Sylvania Part #61991*

Overview

LED Linear High Bay, 2x4, 255 Watt, 34680 Lumen, 5000K, 80 CRI, Wide Distribution, 120-277 Volt, Dimmable, 1 per SKU *Sylvania Part #61991*
The Linear High Bay luminaires are environmentally preferable LED alternatives to traditional linear fluorescent and HID luminaires, offering up to 73% in energy savings. Ideal in place of traditional luminaires, or as new installations, the Linear High Bay series is offered in seven wattages for use in warehouses, manufacturing facilities, big-box retail, gymnasiums, and loading docks.
Also known as: 046135619915, LNHIBA3A/255UNVD850/24W/WH

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 255
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 255
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)