This product has been discontinued.
LED High Bay, 2x4, 255 Watt, 34425 Lumen, 4000K, 120-277V
Item #: 1715453
Cat #: LNHIBA3A/255UNVD840/24W/WH
UPC: 046135619908
Sign In or Register to view pricing and more.
Documents & Guides
LED Linear High Bay, 2x4, 255 Watt, 34425 Lumen, 4000K, 80 CRI, Wide Distribution, 120-277 Volt, Dimmable, 1 per SKU *Sylvania Part #61990*
Overview
LED Linear High Bay, 2x4, 255 Watt, 34425 Lumen, 4000K, 80 CRI, Wide Distribution, 120-277 Volt, Dimmable, 1 per SKU *Sylvania Part #61990*
The Linear High Bay luminaires are environmentally preferable LED alternatives to traditional linear fluorescent and HID luminaires, offering up to 73% in energy savings. Ideal in place of traditional luminaires, or as new installations, the Linear High Bay series is offered in seven wattages for use in warehouses, manufacturing facilities, big-box retail, gymnasiums, and loading docks.
Also known as: 046135619908, LNHIBA3A/255UNVD840/24W/WH
Specifications
Color Temperature: | 4000 (Cool White) |
Wattage: | 255 |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Wattage: | 255 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)