This product has been discontinued.
LED High Bay, 2x2, 210 Watt, 28350 Lumen, 4000K, 120-277V
Item #: 1715451
Cat #: LNHIBA3A/210UNVD840/22W/WH
UPC: 046135619885
Sign In or Register to view pricing and more.
Documents & Guides
LED Linear High Bay, 2x2, 210 Watt, 28350 Lumen, 4000K, 80 CRI, Wide Distribution, 120-277 Volt, Dimmable, 1 per SKU *Sylvania Part #61988*
Overview
LED Linear High Bay, 2x2, 210 Watt, 28350 Lumen, 4000K, 80 CRI, Wide Distribution, 120-277 Volt, Dimmable, 1 per SKU *Sylvania Part #61988*
The Linear High Bay luminaires are environmentally preferable LED alternatives to traditional linear fluorescent and HID luminaires, offering up to 73% in energy savings. Ideal in place of traditional luminaires, or as new installations, the Linear High Bay series is offered in seven wattages for use in warehouses, manufacturing facilities, big-box retail, gymnasiums, and loading docks.
Also known as: 046135619885, LNHIBA3A/210UNVD840/22W/WH
Specifications
Color Temperature: | 4000 (Cool White) |
Wattage: | 210 |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Wattage: | 210 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)