LED High Bay, 1x2, 155 Watt, 20295 Lumen, 4000K, 120-277V

Item #: 1715449

Cat #: LNHIBA3A/155UNVD840/12W/WH

UPC: 046135619861

Sign In or Register to view pricing and more.
Documents & Guides
LED Linear High Bay, 1x2, 155 Watt, 20295 Lumen, 4000K, 80 CRI, Wide Distribution, 120-277 Volt, Dimmable, 1 per SKU *Sylvania Part #61986*

Overview

LED Linear High Bay, 1x2, 155 Watt, 20295 Lumen, 4000K, 80 CRI, Wide Distribution, 120-277 Volt, Dimmable, 1 per SKU *Sylvania Part #61986*
The Linear High Bay luminaires are environmentally preferable LED alternatives to traditional linear fluorescent and HID luminaires, offering up to 73% in energy savings. Ideal in place of traditional luminaires, or as new installations, the Linear High Bay series is offered in seven wattages for use in warehouses, manufacturing facilities, big-box retail, gymnasiums, and loading docks.
Also known as: 046135619861, LNHIBA3A/155UNVD840/12W/WH

Specifications

Color Temperature: 4000 (Cool White)
Light Technology: LED
Dimmable: Yes
Wattage: 155
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Dimmable: Yes
Volts AC Range: 120 - 277
Light Technology: LED
Wattage: 155

Customer Reviews

No reviews for this product
(0)