LED High Bay, 1x2, 105 Watt, 14175 Lumen, 4000K, 120-277V

Item #: 1715445

Cat #: LNHIBA3A/105UNVD840/12W/WH

UPC: 046135619823

Documents & Guides
LED Linear High Bay, 1x2, 105 Watt, 14175 Lumen, 4000K, 80 CRI, Wide Distribution, 120-277 Volt, Dimmable, 1 per SKU *Sylvania Part #61982*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Linear High Bay, 1x2, 105 Watt, 14175 Lumen, 4000K, 80 CRI, Wide Distribution, 120-277 Volt, Dimmable, 1 per SKU *Sylvania Part #61982*
The Linear High Bay luminaires are environmentally preferable LED alternatives to traditional linear fluorescent and HID luminaires.
Also known as: 046135619823, LNHIBA3A/105UNVD840/12W/WH

Specifications

Wattage: 105
Color Temperature: 4000 (Cool White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 105
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)