HEAVY DUTY TRMS DMM

Item #: 171497

Cat #: HD160C

UPC: 095969353267

Sign In or Register to view pricing and more.
Documents & Guides
AMP HD160C HEAVY DUTY TRMS DMM,

Overview

AMP HD160C HEAVY DUTY TRMS DMM,
Also known as: 095969353267, HD160C

Specifications

Depth: 4 in
Material: Steel
Length: 10 ft
Width: 18 in
Depth: 4 in
Length: 10 ft
Material: Steel
Width: 18 in

Customer Reviews

No reviews for this product
(0)