LED Retrofit Lamp, Selectable Watts and Color Temp, 120-277V

Item #: 1714758

Cat #: KT-LED36PSHID-EX39-8CSB-D

UPC: 843654128566

Documents & Guides
LED Retrofit Lamp, Selectable Wattage: 36/27/18, Selectable Color Temperature: 3000K/4000K/5000K, 80 CRI, EX39 Mogul Base, 120-277 Volt, HID Replacement
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Retrofit Lamp, Selectable Wattage: 36/27/18, Selectable Color Temperature: 3000K/4000K/5000K, 80 CRI, EX39 Mogul Base, 120-277 Volt, HID Replacement
With our newest generation of HID LED lamps, we introduce Power Select and Color Select technology, which allows you to quickly select from three lumen output and three color temperature options. Reduce SKUs with the versatility provided by Power Select and Color Select switches.
Also known as: 843654128566, KT-LED36PSHID-EX39-8CSB-D

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 18, 27, 36, Selectable
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: No
Lumens: Selectable
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color Rendering Index (CRI): 80
Dimmable: No
Volts AC Range: 120 - 277
Wattage: 18, 27, 36, Selectable
Light Technology: LED
Lumens: Selectable
Base: Mogul Extended Screw (EX39)

Customer Reviews

No reviews for this product
(0)