This product has been discontinued.
![Halogen Capsule Lamp, T4, 150W, 24V Halogen Capsule Lamp, T4, 150W, 24V](https://rexel-cdn.com/products/image.jpg?i=CB4D6350-5742-4919-BE3E-16EC56AE91BC&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Capsule Lamp, 150 Watt, 24 Volt, Bulb: T4 (Tubular), Base: Bi-Pin (G6.35), Lumens: 5000, CRI: 100, Color Temperature: 3450K, Standard Case Qty: 40 Sylvania Part # 54264
Overview
Halogen Capsule Lamp, 150 Watt, 24 Volt, Bulb: T4 (Tubular), Base: Bi-Pin (G6.35), Lumens: 5000, CRI: 100, Color Temperature: 3450K, Standard Case Qty: 40 Sylvania Part # 54264
Also known as: 046135542640, FDV-64642-HLX
Specifications
Shape: | T4 (Tubular) |
Lumens: | 5000 |
Color Rendering Index (CRI): | 100 |
Wattage: | 150 |
Color Temperature: | 3450 (Warm White) |
Volts AC: | 24 |
Light Technology: | Halogen |
Base: | 2-Pin (G6.35) |
Shape: | T4 (Tubular) |
Color Rendering Index (CRI): | 100 |
Color Temperature: | 3450 (Warm White) |
Light Technology: | Halogen |
Lumens: | 5000 |
Wattage: | 150 |
Volts AC: | 24 |
Base: | 2-Pin (G6.35) |
Customer Reviews
No reviews for this product
(0)