Series C NEMA G-frame Molded Case Circuit Breaker

Item #: 1714602

Cat #: GHC2040

UPC: 786679174128

Sign In or Register to view pricing and more.
Series C NEMA G-frame Molded Case Circuit Breaker, Type Ghc, Cable In/cable Out,2-pole, 40 Amp, 480y/277 Vac, 125/250 Vdc, Fixed Thermal-magnetic Trip

Overview

Series C NEMA G-frame Molded Case Circuit Breaker, Type Ghc, Cable In/cable Out,2-pole, 40 Amp, 480y/277 Vac, 125/250 Vdc, Fixed Thermal-magnetic Trip
Eaton Series C complete molded case circuit breaker, G-frame, GHC, Complete breaker, Fixed thermal, fixed magnetic trip type, Two-pole, 40A, 480Y/277 Vac, 125/250 Vdc, 65 kAIC at 240 Vac, 14 kAIC at 480Y/277 Vac, 50/60 Hz
Also known as: 786679174128, GHC2040

Specifications

Poles: 2
Mounting: Cable
Amps: 40
Poles: 2
Amps: 40
Mounting: Cable

Customer Reviews

No reviews for this product
(0)