** DISCONTINUED **

Item #: 1714595

Cat #: STLHD-WW-PROKIT-16

UPC: 714176022451

Sign In or Register to view pricing and more.
Documents & Guides
LED Tape Light: 16.4'; 24V; 2.19w/ft; 210Lm/ft; 3000K; 90+CRI; IP54 Unjacketed. STLHD Pro Kits Include: (1) 24V ADPT 60W Power Supply / (1) 15ft (20/2) Wire Spool / (8) HD Power Feeds / (3) HD Splice Connectors.

Overview

LED Tape Light: 16.4'; 24V; 2.19w/ft; 210Lm/ft; 3000K; 90+CRI; IP54 Unjacketed. STLHD Pro Kits Include: (1) 24V ADPT 60W Power Supply / (1) 15ft (20/2) Wire Spool / (8) HD Power Feeds / (3) HD Splice Connectors.
Designed for lighting professionals, HD Series Pro Kits contain all of the essential installation components needed for basic single color linear lighting systems - just add a controller or dimmer and you’re all set. Speed installations by taking out the guess work and questioning compatibility.
Also known as: 714176022451, STLHD-WW-PROKIT-16

Specifications

Color Temperature: 3000 (Warm White)
Volts DC: 24
IP/NEMA Rating: IP54
Length: 16.4 ft
Light Technology: LED
Dimmable: Yes
Wattage: 2.100
Color Temperature: 3000 (Warm White)
IP/NEMA Rating: IP54
Light Technology: LED
Wattage: 2.100
Volts DC: 24
Length: 16.4 ft
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)