4" LED Down Light w/ PIR Sensor, 120V, 600Lm

Item #: 1714593

Cat #: QD4PIR-30-WH

UPC: 714176022048

Sign In or Register to view pricing and more.
Documents & Guides
LED 4" Downlight: 9W, 600Lm, 120V, 60 Hz, 90+CRI; 3000K. 120° Beam Angle, Includes an attached motion sensor. Surface mount - 4-O Octagonal / 4-O Round / 3-O Round. 50,000 hours rated life. cETLus Listed / Energy Star Certified / JA8 / Wet Location.

Overview

LED 4" Downlight: 9W, 600Lm, 120V, 60 Hz, 90+CRI; 3000K. 120° Beam Angle, Includes an attached motion sensor. Surface mount - 4-O Octagonal / 4-O Round / 3-O Round. 50,000 hours rated life. cETLus Listed / Energy Star Certified / JA8 / Wet Location.
Also known as: 714176022048, QD4PIR-30-WH

Specifications

Lumens: 600
Color Temperature: 3000 (Warm White)
Volts AC: 120
Mounting: Surface
Color: White
Wattage: 9
Diameter: 4 in
Light Technology: LED
Dimmable: No
Angle: 120°
Lumens: 600
Volts AC: 120
Color: White
Diameter: 4 in
Dimmable: No
Color Temperature: 3000 (Warm White)
Mounting: Surface
Wattage: 9
Light Technology: LED
Angle: 120°

Customer Reviews

No reviews for this product
(0)