LED High Bay, 180 Watt, 24000 Lumen, 4000K, 120-277V

Item #: 1714424

Cat #: VL-24000LM-ACL-MD-MVOLT-GZ10-40K-70CRI-SCDKB-6-FE10WCP

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 180 Watt, 24000 Lumen, 4000K, 70 CRI, Acrylic Lens, Medium Distribution, 120-277 Volt, 0-10V Dimming, 6 Foot Side Entry Black Cord with Un-Switched Line (Includes PF-646), Complete Part # VL-24000LM-ACL-MD-MVOLT-GZ10-40K-70CRI-SCDKB-6-FE10WCP

Overview

LED High Bay, 180 Watt, 24000 Lumen, 4000K, 70 CRI, Acrylic Lens, Medium Distribution, 120-277 Volt, 0-10V Dimming, 6 Foot Side Entry Black Cord with Un-Switched Line (Includes PF-646), Complete Part # VL-24000LM-ACL-MD-MVOLT-GZ10-40K-70CRI-SCDKB-6-FE10WCP
The Vantage LED luminaire exceeds rigorous demands of food-processing plants and related areas, thanks to its strategic sloped shape and ultra-sleek corrosion-resistant finish that repels water and lacks spaces for food, dirt or debris to hide.
Also known as: VL-24000LM-ACL-MD-MVOLT-GZ10-40K-70CRI-SCDKB-6-FE10WCP

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 180
Lumens: 24000
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 24000
Dimmable: Yes
Wattage: 180
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)