Push Button, Dual, Black Flush Head, Red Mushroom Head, 30 mm

Item #: 171441

Cat #: 800T-NX1345

UPC: 662468701198

Documents & Guides
Push Button, Dual Operator, 30 mm, 1 with Black Flush Head, 1 with Red Metal Mushroom Head, Contact Blocks, Type 4/13
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button, Dual Operator, 30 mm, 1 with Black Flush Head, 1 with Red Metal Mushroom Head, Contact Blocks, Type 4/13
Also known as: 662468701198, 800T-NX1345

Specifications

Amps: 10
Size: 30 mm
Type: Dual Operator, Pushbutton
Family / Style: 800T
Color: Black/Red
Amps: 10
Type: Dual Operator, Pushbutton
Color: Black/Red
Size: 30 mm
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)