18 mm Barrel Inductive Prox Sensor

Item #: 17144

Cat #: 872C-D5NN18-E2

UPC: 662468302180

Sign In or Register to view pricing and more.
Documents & Guides
AB 872C-D5NN18-E2 NICKEL BRASS

Overview

AB 872C-D5NN18-E2 NICKEL BRASS
Also known as: 662468302180, 872C-D5NN18-E2

Specifications

Poles: 2
Type: Miniature, Breaker
Volts AC: 120, 240
Mounting: Plug
Amps: 90
Interrupt Rating DC: 10 kA
Poles: 2
Volts AC: 120, 240
Amps: 90
Type: Miniature, Breaker
Mounting: Plug
Interrupt Rating DC: 10 kA

Customer Reviews

No reviews for this product
(0)