An Ergonomic Tool Handling Solution Tool Crane

Item #: 1714338

Cat #: TC2515

UPC: 650270083489

Documents & Guides
An Ergonomic Tool Handling Solution Tool Crane 69-1/2”L x 7”W x 40”H Frame Capacity: Will support tools up to 25 lb.
Sign In or Register to view pricing and more.

No associated products found.

Overview

An Ergonomic Tool Handling Solution Tool Crane 69-1/2”L x 7”W x 40”H Frame Capacity: Will support tools up to 25 lb.
The iTOOLco Tool Crane™ is an ergonomic tool handling solution that increases both productivity and employee safety. It operates in tight spaces to position heavy tools and the gas shocks provide 15 lb. of weight assistance for any mounted tool – significantly lowering the tool’s required working weight and diminishing worker fatigue. The Tool Crane is built for versatility and features 360˚ motion, multiple mounting options, and countless reach possibilities.
Also known as: 650270083489, TC2515

Specifications

Width: 7 in
Height: 40 in
Length: 69.400 in
Width: 7 in
Length: 69.400 in
Height: 40 in

Customer Reviews

No reviews for this product
(0)