Heater Element, Eutectic Alloy, Trip Class 10, Type J, Size 00-0 (FLA 0.74), Size 1 (FLA 0.73)

Item #: 171427

Cat #: J24

UPC: 662074100897

Sign In or Register to view pricing and more.
Documents & Guides
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 10, Type J, Size 00..0 (Full Load Amps .74), Size 1 (Full Load Amps .73) *** See Document Below for Other Amperages *** Discontinued ***

Overview

Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 10, Type J, Size 00..0 (Full Load Amps .74), Size 1 (Full Load Amps .73) *** See Document Below for Other Amperages *** Discontinued ***
Class 10 overload relays are often used with hermetic motors, submersible pumps, or motors with short locked rotor time capabilities
Also known as: 662074100897, J24

Specifications

Material: Bi-Metal
Mounting: Overload Relay
Family / Style: Type J
Amps: 8.130
Amps Range: 7.480 - 8.290
Material: Bi-Metal
Family / Style: Type J
Amps Range: 7.480 - 8.290
Mounting: Overload Relay
Amps: 8.130

Customer Reviews

No reviews for this product
(0)