8" x 8" Swing-Out Panel

Item #: 171402

Cat #: A88PSWPNL

UPC: 783510171018

Sign In or Register to view pricing and more.
Documents & Guides
Panel, Swing-Out, 7.00x7.62, Size/Dims: Fits 8" x 8", Material/Finish: Aluminum

Overview

Panel, Swing-Out, 7.00x7.62, Size/Dims: Fits 8" x 8", Material/Finish: Aluminum
POLYPRO polyester enclosures perform exceptionally well in applications where harsh chemicals, weather extremes and corrosive environments demand toughness from a lightweight enclosure. Providing excellent ultraviolet protection and a tight environmental seal, these versatile, feature-rich enclosures are also recyclable.
Also known as: 783510171018, A88PSWPNL

Specifications

Width: 8 in
Height: 8 in
Material: Aluminum
Width: 8 in
Material: Aluminum
Height: 8 in

Customer Reviews

No reviews for this product
(0)