Combo Wallplate, 2-Gang, Toggle/Decora, Nylon, Lt Almond, Midway

Item #: 17140

Cat #: PJ126-T

UPC: 078477277379

Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, 1-Toggle 1-Decora/GFCI Device Combination Wallplate, Midway Size, Thermoplastic Nylon, Device Mount - Light Almond.

Overview

2-Gang, 1-Toggle 1-Decora/GFCI Device Combination Wallplate, Midway Size, Thermoplastic Nylon, Device Mount - Light Almond.
2-Gang 1-Toggle 1-Decora/GFCI Combination Wallplate, Midway Size, Light Almond
Also known as: 078477277379, PJ126-T

Specifications

Size: Midway
Type: Combination Plate, Toggle/Decora-GFCI
Color: Light Almond
Gangs: 2
Mounting: Device
Material: Thermoplastic, Nylon
Size: Midway
Color: Light Almond
Mounting: Device
Type: Combination Plate, Toggle/Decora-GFCI
Gangs: 2
Material: Thermoplastic, Nylon

Customer Reviews

No reviews for this product
(0)