10W BR30 LED Lamp, 27K

Item #: 1713981

Cat #: ECOLED10BR30DIM8277YVRP4

UPC: 046135408700

Documents & Guides
LED lamp, BR30, 10 Watt, 650 Lumen, 2700K, 80 CRI, 120 Volt, Dimmable, E26 Medium Base, Replaces 65 Watt Incandescent, 4 per SKU, 16 per Case *Sylvania Product Code 40870* *Sylvania Part # 40870*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED lamp, BR30, 10 Watt, 650 Lumen, 2700K, 80 CRI, 120 Volt, Dimmable, E26 Medium Base, Replaces 65 Watt Incandescent, 4 per SKU, 16 per Case *Sylvania Product Code 40870* *Sylvania Part # 40870*
SYLVANIA ECO LED line of products delivers a quality LED light, at an affordable price. This lasting, economical line of LED lamps provides the perfect lighting solution for any budget.
Also known as: 046135408700, ECOLED10BR30DIM8277YVRP4

Specifications

Wattage: 10
Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Lumens: 650
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Wattage: 10
Shape: BR30 (Bulged Reflector)
Lumens: 650
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED

Customer Reviews

No reviews for this product
(0)