LED Lamp, 37W, 120-277V, 5000K, E26

Item #: 1713950

Cat #: 37HID/850/277V/E26

UPC: 045079980891

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 37W, 120-277V, Bulb: LED for Retrofit for Post Top / Area, Base: Medium Screw (E26), Lumens: 5200, CRI: 82, Color Temperature: 5000K, Rated Average Life: Up to 50,000 Hrs.

Overview

LED Lamp, 37W, 120-277V, Bulb: LED for Retrofit for Post Top / Area, Base: Medium Screw (E26), Lumens: 5200, CRI: 82, Color Temperature: 5000K, Rated Average Life: Up to 50,000 Hrs.
Also known as: 045079980891, 37HID/850/277V/E26

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Wattage: 37
Lumens: 5200
Light Technology: LED
Type: Ballast Bypass (Type B)
Color Temperature: 5000 (Bright White)
Wattage: 37
Light Technology: LED
Volts AC: 120, 277
Lumens: 5200
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)