Wireway Tee, Type 12, Lay-In, Outside Top Opening, 8" x 8", Gray

Item #: 17139

Cat #: F88LTC

UPC: 783510193003

Sign In or Register to view pricing and more.
Documents & Guides
Wireway Tee, NEMA Type 12, Lay-In, Outside Top Opening, Steel, ANSI 61 Gray Polyester Powder Finish, Size: 8 x 8 Inch

Overview

Wireway Tee, NEMA Type 12, Lay-In, Outside Top Opening, Steel, ANSI 61 Gray Polyester Powder Finish, Size: 8 x 8 Inch
Also known as: 783510193003, F88LTC

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: IP54, NEMA 12
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)