This product has been discontinued.
Generator, Portable, 8kW, 120/240VAC, 20A, Electric Start
Item #: 1713896
Cat #: 7676
UPC: 696471074567
Sign In or Register to view pricing and more.
Documents & Guides
Generator, Portable, 8kW, 120/240VAC, 20A, Electric Start, 200lb. H x W x D: 26.5 x 27 x 27.2, GP Series Series
Overview
Generator, Portable, 8kW, 120/240VAC, 20A, Electric Start, 200lb. H x W x D: 26.5 x 27 x 27.2, GP Series Series
Portable generators are a welcome addition to many activities at home, at work, and away. In an emergency, portable generators can provide critical backup power. They make camping and tailgating more comfortable. And contractors appreciate the flexibility portable power brings to the jobsite.
Also known as: 696471074567, 7676
Specifications
Wattage: | 8 kW |
Volts AC: | 120 |
Wattage: | 8 kW |
Volts AC: | 120 |
Customer Reviews
No reviews for this product
(0)