Power Supply, 240W, 24-28VDC Output, 90 - 132VAC Input,

Item #: 1713680

Cat #: 1606-XLE240EC

UPC: 194033313821

Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, Essential, 240 Watt, 24 - 28 Volt DC Output, 90 - 132 Volt AC Input, Conformally Coated

Overview

Power Supply, Essential, 240 Watt, 24 - 28 Volt DC Output, 90 - 132 Volt AC Input, Conformally Coated
Reduce energy consumption—and costs. Allen-Bradley® Bulletin 1606 power supplies are compact and designed to accept a wide range of AC and DC voltages. And they meet most worldwide single- and three-phase requirements and all global safety standards. The 1606-XLE line is ultra slim while offering essential features. Catalog item 1606-XLE240EN from Rockwell Automation® is a 240 W, 90-132 V AC 50/60 Hz input, 24 V DC essential power supply.
Also known as: 194033313821, 1606-XLE240EC

Specifications

Wattage: 240
Amps: 10
Mounting: DIN Rail
Phase: 1
Volts DC: 24/28
Volts AC Range: 90 - 132
Wattage: 240
Mounting: DIN Rail
Volts DC: 24/28
Amps: 10
Phase: 1
Volts AC Range: 90 - 132

Customer Reviews

No reviews for this product
(0)