9W A19 LED Lamp, 27K

Item #: 1713501

Cat #: ECOLED9A19F8277YVRP8

UPC: 046135408212

Documents & Guides
LED Lamp, A19, 9 Watt, 750 Lumen, 2700K, 80 CRI, 120 Volt, Frosted Glass, 60 Watt Replacement, 8 Lamps per SKU, 24 Lamps per Case *Sylvania Product Code 40821* *Sylvania Part # 40821*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Lamp, A19, 9 Watt, 750 Lumen, 2700K, 80 CRI, 120 Volt, Frosted Glass, 60 Watt Replacement, 8 Lamps per SKU, 24 Lamps per Case *Sylvania Product Code 40821* *Sylvania Part # 40821*
SYLVANIA ECO LED line of products delivers a quality LED light, at an affordable price. This lasting, economical line of LED lamps provides the perfect lighting solution for any budget.
Also known as: 046135408212, ECOLED9A19F8277YVRP8

Specifications

Volts AC: 120
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 9
Color Temperature: 2700 (Warm White)
Lumens: 750
Light Technology: LED
Dimmable: No
Volts AC: 120
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Color Rendering Index (CRI): 80
Wattage: 9
Lumens: 750
Dimmable: No

Customer Reviews

No reviews for this product
(0)