2-Light LED Large Up/Down Sconce, White

Item #: 1713470

Cat #: 62-1143R1

UPC: 045923680892

Sign In or Register to view pricing and more.
Documents & Guides
2 Light - LED Large Up and Down Sconce - 20W - 3000K - White Finish 120-277V

Overview

2 Light - LED Large Up and Down Sconce - 20W - 3000K - White Finish 120-277V
Satco's 62-1143R1 2 light, 12 inch, white up and down sconce is modern, sleek and contemporary in design. Casting elongated columns of light from both the top and bottom, install this white fixture to elongate and bring presence to a structure. Elegant and stylish, this double light architectural sconce comes alive when illuminated.
Also known as: 045923680892, 62-1143R1

Specifications

Lumens: 1800
Material: Die Cast Aluminum
Color Temperature: 3000 (Warm White)
Volts AC: 120, 277
Wattage: 20
Color: White
Color Rendering Index (CRI): 90
Standards: California Proposition 65
Light Technology: LED
Dimmable: No
Lumens: 1800
Color Temperature: 3000 (Warm White)
Wattage: 20
Color Rendering Index (CRI): 90
Light Technology: LED
Material: Die Cast Aluminum
Volts AC: 120, 277
Color: White
Standards: California Proposition 65
Dimmable: No

Customer Reviews

No reviews for this product
(0)