LED Wall Pack, 80 Watt, Selectable CCT, 120-277V
Item #: 1713274
Cat #: KT-WPLED80-M1-8CSB-VDIM
UPC: 843654129037
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Wall Pack, 80 Watt, Selectable Color Temperature: 3000K/4000K/5000K, 80 CRI, 120-277 Volt, Dimmable, Bronze Finish, Glass Lens
Overview
LED Wall Pack, 80 Watt, Selectable Color Temperature: 3000K/4000K/5000K, 80 CRI, 120-277 Volt, Dimmable, Bronze Finish, Glass Lens
Keystone’s XFit LED traditional wall packs are designed for easy, one-for-one, replacements to upgrade to energy efficient LED lighting. These wall pack lights match the appearance of legacy HID fixtures while covering the same footprint and hiding any unsightly marks and fading.
Also known as: 843654129037, KT-WPLED80-M1-8CSB-VDIM
Specifications
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
Wattage: | 80 |
Color: | Bronze |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
Color: | Bronze |
Dimmable: | Yes |
Wattage: | 80 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)