LED Wall Pack, 35 Watt, Selectable CCT, 120-277V

Item #: 1713271

Cat #: KT-WPLED35-M1-8CSB-VDIM

UPC: 843654129013

Documents & Guides
LED Wall Pack, 35 Watt, Selectable Color Temperature: 3000K/4000K/5000K, 80 CRI, 120-277 Volt, Dimmable, Bronze Finish, Glass Lens
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Wall Pack, 35 Watt, Selectable Color Temperature: 3000K/4000K/5000K, 80 CRI, 120-277 Volt, Dimmable, Bronze Finish, Glass Lens
Keystone’s XFit LED traditional wall packs are designed for easy, one-for-one, replacements to upgrade to energy efficient LED lighting. These wall pack lights match the appearance of legacy HID fixtures while covering the same footprint and hiding any unsightly marks and fading.
Also known as: 843654129013, KT-WPLED35-M1-8CSB-VDIM

Specifications

Wattage: 35
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color: Bronze
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 35
Color: Bronze
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)