LED Compact Flood Light, 75 Watt, Selectable CCT, 120-277V

Item #: 1713268

Cat #: KT-FLED75-R1A-UNV-8CSB-VDIM

UPC: 843654130293

Documents & Guides
LED Compact Flood Light, 75 Watt, Selectable CCT: 3000K/4000K/5000K, 120-277 Volt, Dimmable, Photocell, Wide (7 × 7) Distribution, Universal 1/2” Knuckle or Yoke, Bronze Finish
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Compact Flood Light, 75 Watt, Selectable CCT: 3000K/4000K/5000K, 120-277 Volt, Dimmable, Photocell, Wide (7 × 7) Distribution, Universal 1/2” Knuckle or Yoke, Bronze Finish
Keystone’s LED floodlights offer substantial SKU reduction with universal mounting and color adjustability. For mounting flexibility, each floodlight fixture includes two mounting options.
Also known as: 843654130293, KT-FLED75-R1A-UNV-8CSB-VDIM

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 75
Mounting: Trunnion, Slipfitter
Color: Bronze
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Mounting: Trunnion, Slipfitter
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 75
Color: Bronze
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)