This product has been discontinued.
LED Area Light, 100 Watt, 12690 Lumen, 5000K, 120-277V
Item #: 1713238
Cat #: AREAFLD2A/100UNVD750/T3BZ
UPC: 046135652936
Sign In or Register to view pricing and more.
Documents & Guides
LED Area Floodlight, 100 Watt, 12690 Lumen, 5000K, 70 CRI, 120-277 Volt, 0-10V Dimmable, Type III Distribution, Bronze Finish *Sylvania Product Code 65293* *Sylvania Part # 65293*
Overview
LED Area Floodlight, 100 Watt, 12690 Lumen, 5000K, 70 CRI, 120-277 Volt, 0-10V Dimmable, Type III Distribution, Bronze Finish *Sylvania Product Code 65293* *Sylvania Part # 65293*
The SYLVANIA ValueLED Area Light luminaires are the perfect alternative to traditional lighting technologies, offering a variety of solutions to illuminate parking lots, parking garage roofs and general area lighting.
Also known as: 046135652936, AREAFLD2A/100UNVD750/T3BZ
Specifications
Color Temperature: | 5000 (Bright White) |
Wattage: | 100 |
Color: | Bronze |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Color: | Bronze |
Dimmable: | Yes |
Wattage: | 100 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)