LED Wall Pack, 120 Watt, Selectable CCT, 120-277V

Item #: 1712911

Cat #: KT-WPLED120-L1-8CSB-VDIM

UPC: 843654129044

Documents & Guides
LED Wall Pack, 120 Watt, Selectable Color Temperature: 3000K/4000K/5000K, 80 CRI, 120-277 Volt, Dimmable, Bronze Finish, Glass Lens
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Wall Pack, 120 Watt, Selectable Color Temperature: 3000K/4000K/5000K, 80 CRI, 120-277 Volt, Dimmable, Bronze Finish, Glass Lens
Keystone’s XFit LED traditional wall packs are designed for easy, one-for-one, replacements to upgrade to energy efficient LED lighting. These wall pack lights match the appearance of legacy HID fixtures while covering the same footprint and hiding any unsightly marks and fading.
Also known as: 843654129044, KT-WPLED120-L1-8CSB-VDIM

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 120
Color: Bronze
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color: Bronze
Dimmable: Yes
Wattage: 120
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)