Transformer, Industrial Control, 2KVA, 230/460/575 Primary - 95/115 Secondary

Item #: 1712868

Cat #: TB2000N011F0

UPC: 047503011362

Documents & Guides
Transformer, Industrial Control, 2KVA, 230/460/575 Primary - 95/115 Secondary
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Acme
ACM ACMTB2000F014 240X480 PRI
Item #: 1317760
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Acme
ACM ACMTB2000F011C 240 347 38
Item #: 1274701
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Transformer, Industrial Control, 2KVA, 230/460/575 Primary - 95/115 Secondary
Acme’s TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits.The transformer’s windings and internal terminations are encapsulant encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme’s TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety
Also known as: 047503011362, TB2000N011F0

Specifications

Volt Amps: 2kVA
Type: Industrial Control Transformer
Primary Voltage: 230/460/575
Secondary Voltage: 95/115
Volt Amps: 2kVA
Primary Voltage: 230/460/575
Type: Industrial Control Transformer
Secondary Voltage: 95/115

Customer Reviews

No reviews for this product
(0)