LED Linear High Bay, 150W/40K

Item #: 1712852

Cat #: IB2UZDA250K

UPC: 762148124610

Sign In or Register to view pricing and more.
Documents & Guides
LED Linear High Bay, 150 Watt, 120-277 Volt, 19,500 Lumens, Color Temperature: 5000K, 0-10 Volt Dimming, V Hangers Included

Overview

LED Linear High Bay, 150 Watt, 120-277 Volt, 19,500 Lumens, Color Temperature: 5000K, 0-10 Volt Dimming, V Hangers Included
The LED IB Series High Bay features a lightweight, low-profile design that provides exceptional light distribution for mounting heights up to 60 feet. This durable, robust fixture efficiently delivers over 130 LPW of bright, white, uniform light to maximize energy savings and utility rebates. The long 50,000 hour rated life significantly decreases maintenance, labor, and material costs over the life of the fixture. A 0-10V dimming driver comes standard, enabling easy integration with a variety of controls options.
Also known as: 762148124610, IB2UZDA250K

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 150
Lumens: 19500
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Lumens: 19500
Wattage: 150
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)