5"/6" LED Gimbal Insert, 13 Watt, 950 Lumen, 3-CCT Switch

Item #: 1712783

Cat #: EL616CT3W

UPC: 633999187744

Sign In or Register to view pricing and more.
Documents & Guides
ELCO EL616CT3W TRIM WH CCT

Overview

ELCO EL616CT3W TRIM WH CCT
ELCO Lighting's inserts are engineered with energy-efficient LED technology that produces even illumination with an incredible 93+ CRI. Designed to be used for New Construction, Remodel, and Retrofit applications, these inserts are rated for a life of 50,000 hours, and meet the Title 24 and Energy Star requirements. Suitable for IC and Non-IC housings manufactured by ELCO or others.
Also known as: 633999187744, EL616CT3W

Specifications

Wattage: 13
Lumens: 950
Volts AC: 120
Diameter: 5 in, 6 in
Color: White
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable
Wattage: 13
Volts AC: 120
Color: White
Dimmable: Yes
Lumens: 950
Diameter: 5 in, 6 in
Light Technology: LED
Color Temperature: Selectable

Customer Reviews

No reviews for this product
(0)