1 AWG THHN/THWN-2 Stranded, Copper, Red, 500'

Item #: 171262

Cat #: THHN1STRRED500CL

UPC: 980100633714

Sign In or Register to view pricing and more.
Documents & Guides
Building Wire, Type THHN/THWN-2, 1 AWG, Copper, Stranded, Red, 500 Foot

Overview

Building Wire, Type THHN/THWN-2, 1 AWG, Copper, Stranded, Red, 500 Foot
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100633714, THHN1STRRED500CL

Specifications

Color: Red
Gauge: 1
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Coil
Color: Red
Length: 500 ft
Material: Copper
Conductors: 1
Package Type: Coil
Gauge: 1
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)