Splice Block, Cable-2 Cables, 255 A UL, Copper

Item #: 1712544

Cat #: 561170

UPC: 782856940036

Documents & Guides
Primary output/input device for power connection between primary and secondary switchboard, or for machine or industrial equipment. Power Block SB2C250, Copper.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Primary output/input device for power connection between primary and secondary switchboard, or for machine or industrial equipment. Power Block SB2C250, Copper.
nVent ERIFLEX Power Blocks are the main DIN mounted output/input devices for connection between primary and secondary switchboard, or main input/output connection for machine or industrial equipment (such as invertor, air conditioning machines, etc.). The high short circuit rated large cross section blocks offer time savings and reliability in every panel configuration. The complete Power Blocks range offers multiple connection types with up to four cables, nVent ERIFLEX Flexibar Advanced, or IBSB Advanced power braids.
Also known as: 782856940036, 561170

Specifications

Material: Copper
Poles: 1
IP/NEMA Rating: IP20
Width: 1.370 in
Height: 5.830 in
Finish: Tinned
Depth: 3.260 in
Material: Copper
IP/NEMA Rating: IP20
Height: 5.830 in
Depth: 3.260 in
Poles: 1
Width: 1.370 in
Finish: Tinned

Customer Reviews

No reviews for this product
(0)