Dimmer, Low Voltage, Hot

Item #: 1712515
Cat #: DVSCELV-300P-HT
UPC: 027557499187
Sign In or Register to view pricing and more.
Documents & Guides
Diva Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, Preset, Satin Finish, Hot

Overview

Diva Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, Preset, Satin Finish, Hot
Also known as: 027557499187, DVSCELV-300P-HT

Specifications

Volts AC: 120
Mounting: Surface
Wattage: 300
Poles: 1
Color: Hot
Family / Style: Diva
Volts AC: 120
Wattage: 300
Color: Hot
Mounting: Surface
Poles: 1
Family / Style: Diva

Customer Reviews

No reviews for this product
(0)