Safety Switch, Double Throw, Heavy Duty, 200A, 600VAC, NEMA 3R

Item #: 171247

Cat #: DT364FRK

UPC: 782113614052

Sign In or Register to view pricing and more.
200 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Fusible Without Neutral, 600 Volt AC, 250 Volt DC, NEMA 3R

Overview

200 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Fusible Without Neutral, 600 Volt AC, 250 Volt DC, NEMA 3R
Double-Throw Switches. Used to transfer service from a normal power source to an alternate source… or to switch from one load circuit to another. Suitable for service entrance applications unless otherwise noted
Also known as: 782113614052, DT364FRK

Specifications

Amps: 200
Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Amps: 200
Volts DC: 250
Volts AC: 600
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)