Very High Bonding Tape, Acrylic Foam Type, 1" x 36 Yard, Dark Gray

Item #: 1712381

Cat #: 4611(1X36YD)

UPC: 021200561467

Very High Bonding Tape, Acrylic Foam Type, 1 Inch x 36 Yard, Dark Gray With Red Liner, 9 Per Case
Sign In or Register to view pricing and more.

No associated products found.

Overview

Very High Bonding Tape, Acrylic Foam Type, 1 Inch x 36 Yard, Dark Gray With Red Liner, 9 Per Case
3M™ VHB™ Tape offers a durable bond in a way that mechanical fasteners can't. This tape enhances the appearance of finished goods by eliminating rivets and screws while providing immediate handling strength. In most cases, fastening with 3M™ VHB™ Tape is a quicker process than drilling, fastening, or using liquid adhesive. Our versatile line of tapes can be used indoors or outdoors in a variety of applications, including window, door and sign assembly, electronics, construction and countless other industrial applications. Chemically resistant as well as UV and temperature stable, 3M™ VHB™ Tape can withstand the heat of Dubai to the cold of Canada. The unique acrylic chemistry is extremely durable and resistant to change over time, making this a long-lasting and powerful tape you can trust.
Also known as: 021200561467, 4611(1X36YD)

Specifications

Color: Red, Gray
Length: 36 yd
Width: 1 in
Color: Red, Gray
Width: 1 in
Length: 36 yd

Customer Reviews

No reviews for this product
(0)