This product may not be available in all locations.
![Disconnect Switch, Fused, 60A, 600VAC, 250VDC, Rotary, Class J Disconnect Switch, Fused, 60A, 600VAC, 250VDC, Rotary, Class J](https://rexel-cdn.com/products/image.jpg?i=BF3477C7-3322-4645-A54F-9016034EE94A&f=420)
Disconnect Switch, Fused, 60A, 600VAC, 250VDC, Rotary, Class J
Item #: 171222
Cat #: 194R-J60-1753S
UPC: 612598660568
Documents & Guides
Disconnect Switch, Fused, 60 Amp, 600 Volt AC, 250 Volt DC, Class J, Rotary, with Fuse Status Indicator
Sign In or Register to view pricing and more.
No associated products found.
Overview
Disconnect Switch, Fused, 60 Amp, 600 Volt AC, 250 Volt DC, Class J, Rotary, with Fuse Status Indicator
Reduce your panel space requirements with 194R fused disconnect switches. Allen-Bradley® Bulletin 194R rotary disconnect switches provide touch-safe design, include OSHA padlocking, and offer front or side operation. Catalog item 194R-J60-1753S from Rockwell Automation® is a 60 A fused disconnect switch (UL class J - CSA HRCI-J). It is kitted. It has three poles and fuse status indication. And it has a standard shaft.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 612598660568, 194R-J60-1753S
Specifications
Type: | Disconnect Switch, Fused |
Mounting: | Panel |
Poles: | 3 |
Volts DC: | 250 |
Class: | J |
Volts AC: | 600 |
Amps: | 60 |
Type: | Disconnect Switch, Fused |
Poles: | 3 |
Class: | J |
Amps: | 60 |
Mounting: | Panel |
Volts DC: | 250 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)