Accessplus 24x24x25 Solid Blk

Item #: 171210

Cat #: EWMS242425

UPC: 783510178765

Sign In or Register to view pricing and more.
Documents & Guides
AccessPlus Double-Hinge, Type 1, 24.00x24.00x25.00, Black, Steel

Overview

AccessPlus Double-Hinge, Type 1, 24.00x24.00x25.00, Black, Steel
AccessPlus Cabinets provide security, equipment access, cooling and support for network and other 19-in. rack-mount equipment. The cabinet has three components: front door, center section and wall section.
Also known as: 783510178765, EWMS242425

Specifications

Width: 24 in
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP20
Height: 24 in
Depth: 25 in
Material: Steel
Special Program: Hoffman On Demand
Width: 24 in
IP/NEMA Rating: NEMA 1, IP20
Depth: 25 in
Special Program: Hoffman On Demand
Mounting: Surface
Height: 24 in
Material: Steel

Customer Reviews

No reviews for this product
(0)