LED Volumetric Troffer, 1x4, 20/25/30 Watt, 4000K, 120-277V

Item #: 1711928

Cat #: VOLUME5A025UNVD84014UWH

UPC: 046135615221

Documents & Guides
ValueLED Volumetric Troffer, 1x4, 20/25/30 Watt, 4000K, 80+ CRI, 120-277 Volt, 0-10V Dimmable, For Lay In Grid Ceilings, White, *Sylvania Part # 61522*
Sign In or Register to view pricing and more.

No associated products found.

Overview

ValueLED Volumetric Troffer, 1x4, 20/25/30 Watt, 4000K, 80+ CRI, 120-277 Volt, 0-10V Dimmable, For Lay In Grid Ceilings, White, *Sylvania Part # 61522*
Also known as: 046135615221, VOLUME5A025UNVD84014UWH

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Length: 4 ft
Width: 1 ft
Light Technology: LED
Dimmable: Yes
Wattage: Selectable
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 4 ft
Light Technology: LED
Wattage: Selectable
Color Temperature: 4000 (Cool White)
Width: 1 ft
Dimmable: Yes
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)