1 Light 12" Spider Cage Ceiling Fixture, White

Item #: 1711914

Cat #: 60-534

UPC: 045923605345

Sign In or Register to view pricing and more.
Documents & Guides
1 Light - 12" Flush Spider Cage with Glass Lens - White Finish

Overview

1 Light - 12" Flush Spider Cage with Glass Lens - White Finish
Satco's 60-534 1 light, 12 inch Die Cast Bulk Head is a sleek lighting solution for outside areas and large indoor spaces. Stylish and durable, this Bulk Head is beautifully Finished in white and features a spider cage design. Make safety and security priorities with this Die Cast Bulk Head.
Also known as: 045923605345, 60-534

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: White
Wattage: 60
Material: Aluminum
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: White
Material: Aluminum
Light Technology: Incandescent
Volts AC: 120
Wattage: 60
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)