![Wireway Cutoff Fitting, 8" x 8" Wireway Cutoff Fitting, 8" x 8"](https://rexel-cdn.com/products/hoff44lx.jpg?i=EE9438D8-B326-4025-8598-C88C5324EFA4&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Wireway Cutoff Fitting, Size/Dims: 8.00x8.00, Material/Finish: Steel/Gray. For use with Type 12, Wireway.
Overview
Wireway Cutoff Fitting, Size/Dims: 8.00x8.00, Material/Finish: Steel/Gray. For use with Type 12, Wireway.
Also known as: 783510193300, F88LX
Specifications
IP/NEMA Rating: | IP54, NEMA 12 |
Color: | Gray |
Width: | 8 in |
Material: | Steel |
Height: | 8 in |
IP/NEMA Rating: | IP54, NEMA 12 |
Width: | 8 in |
Height: | 8 in |
Color: | Gray |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)