![4' 13W T8 LED Lamp, 50K 4' 13W T8 LED Lamp, 50K](https://rexel-cdn.com/products/40891.jpg?i=F513535E-9C8D-403E-A3D2-577612527A4D&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
40894 LED13T8L48FPDIM950TLSUB 25/CS 1/SKU *Sylvania Part # 40894*
Overview
40894 LED13T8L48FPDIM950TLSUB 25/CS 1/SKU *Sylvania Part # 40894*
TruWave Technology offers the best alternative to natural light by mimicking the natural light spectrum, all while saving energy.
Also known as: 046135408946, LED13T8L48FPDIM950TLSUB
Specifications
Family / Style: | SubstiTUBE |
Wattage: | 13 |
Color Temperature: | 5000 (Bright White) |
Shape: | T8 (Tubular) |
Length: | 4 ft, 48 in |
Lumens: | 2100 |
Color Rendering Index (CRI): | 90 |
Light Technology: | LED |
Dimmable: | Yes |
Base: | Medium Bi-Pin (G13) |
Material: | Nano Plastic |
Type: | Ballast Compatible (Type A) |
Family / Style: | SubstiTUBE |
Color Temperature: | 5000 (Bright White) |
Length: | 4 ft, 48 in |
Color Rendering Index (CRI): | 90 |
Dimmable: | Yes |
Material: | Nano Plastic |
Wattage: | 13 |
Shape: | T8 (Tubular) |
Lumens: | 2100 |
Light Technology: | LED |
Base: | Medium Bi-Pin (G13) |
Type: | Ballast Compatible (Type A) |
Customer Reviews
No reviews for this product
(0)