4' 13W T8 LED Lamp, 30K

Item #: 1711519

Cat #: LED13T8L48FPDIM930TLSUB

UPC: 046135408915

Sign In or Register to view pricing and more.
Documents & Guides
40891 LED13T8L48FPDIM930TLSUB 25/CS 1/SKU *Sylvania Part # 40891*

Overview

40891 LED13T8L48FPDIM930TLSUB 25/CS 1/SKU *Sylvania Part # 40891*
TruWave Technology offers the best alternative to natural light by mimicking the natural light spectrum, all while saving energy.
Also known as: 046135408915, LED13T8L48FPDIM930TLSUB

Specifications

Family / Style: SubstiTUBE
Color Temperature: 3000 (Warm White)
Wattage: 13
Lumens: 2000
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 90
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Material: Nano Plastic
Type: Ballast Compatible (Type A)
Family / Style: SubstiTUBE
Wattage: 13
Shape: T8 (Tubular)
Color Rendering Index (CRI): 90
Dimmable: Yes
Material: Nano Plastic
Color Temperature: 3000 (Warm White)
Lumens: 2000
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)